Type D Adapter, White
- Mfr # CA16X00N1-01
- Zoro # G923559705
product price:Â
$
39.45
/ea
Key Features
Color
White
Product Type
Type D Adapter
Compatible Product Type
Nurse Call Devices
Overall Width
1 ft
Material
ABS Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CA16X00N1-01
- Zoro #
- G923559705
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 1 ft
Details
- Item
- Type D Adapter for TekTone Tek-CARE300III
- Color
- White
- Product Type
- Type D Adapter
- Compatible Product Type
- Nurse Call Devices
- Material
- ABS Plastic
- Shell Material
- ABS Plastic
- Wire Color
- White
Description
Type D Adapter,White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.