Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Type Y Adapter, for Arial System, RJ45 Pl

  • Mfr # 116000

  • Zoro # G9799248


product price: $39.39
/ea

Key Features

Material
ABS Plastic
Color
White
For Use With
Arial Nurse Call System
Height
1 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116000
Zoro #
G9799248
UPC #
-
Country of Origin
China

Dimensions

Height
1 in
Width
6 in
Depth
8 in

Details

Item
Type Y Adapter,for Arial System,RJ45 Pl
Material
ABS Plastic
Color
White
For Use With
Arial Nurse Call System

Description

Type Y Adapter,for Arial System,RJ45 Pl, ABS Plastic, Color White, Height 1 in, Width 6 in, Depth 8 in, For Use With Arial Nurse Call System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.