Zoro Homepage

Type Y Adapter, for Executone, 7-Pin Plug

  • Mfr # CA01X00N2-01

  • Zoro # G9799318


product price: $46.29
/ea

Key Features

Material
ABS Plastic
Color
Gray
For Use With
Standard Call Cord or Pillow Speaker
Height
1 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA01X00N2-01
Zoro #
G9799318
UPC #
-
Country of Origin
China

Dimensions

Height
1 in
Width
5 in
Depth
4 in

Details

Item
Type Y Adapter,for Executone,7-Pin Plug
Material
ABS Plastic
Color
Gray
For Use With
Standard Call Cord or Pillow Speaker
Accessory Type
Type Y Adapter,for Executone,7-Pin Plug

Description

Type Y Adapter,for Executone,7-Pin Plug, ABS Plastic, Color Gray, Height 1 in, Width 5 in, Depth 4 in, For Use With Standard Call Cord or Pillow Speaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.