Type Y Adapter for Simplex, White
- Mfr # CA13X00N2-01
- Zoro # G823558143
product price:Â
$
50.99
/ea
Key Features
Product Type
Type Y Adapter
Overall Width
1 ft
Material
ABS Plastic
Color
White
Compatible Product Type
Nurse Call Devices
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CA13X00N2-01
- Zoro #
- G823558143
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Type Y Adapter for Simplex, TekTone, Critical Alert
- Product Type
- Type Y Adapter
- Material
- ABS Plastic
- Color
- White
- Compatible Product Type
- Nurse Call Devices
- Shell Material
- ABS Plastic
- Wire Color
- White
- Traction Material
- ABS Plastic
Dimensions
- Overall Width
- 1 ft
Description
Type Y Adapter for Simplex,White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.