Type Y2 Adapter, White
- Mfr # CA37S37N1-01
- Zoro # G223558453
product price:Â
$
98.39
/ea
Key Features
Material
ABS Plastic
Color
White
Overall Width
1 ft
Product Type
Type Y2 Adapter
Compatible Product Type
Nurse Call Devices
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CA37S37N1-01
- Zoro #
- G223558453
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 1 ft
Details
- Item
- Type Y2 Adapter for Hillrom DB37; Headwall,
- Material
- ABS Plastic
- Color
- White
- Product Type
- Type Y2 Adapter
- Compatible Product Type
- Nurse Call Devices
- Shell Material
- ABS Plastic
- Wire Color
- White
Description
Type Y2 Adapter,White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.