Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waterproof Pull Cord Station

  • Mfr # 5701

  • Zoro # G6577650


product price: $80.45
/ea
Free Shipping & Returns

Key Features

Color
White
Includes
7 ft Nylon Pullcord with Pendant
Standards
FDA Listed
Voltage
24V DC
Amps
1/2A at 24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5701
Zoro #
G6577650
UPC #
811890030615
Country of Origin
United States

Details

Item
Pull Cord Station
Color
White
Includes
7 ft Nylon Pullcord with Pendant
Standards
FDA Listed
Voltage
24V DC
Amps
1/2A at 24V DC
Product Type
Station

Description

Pull Cord Station, Voltage 24V DC, Amps 1/2A at 24V DC, Color White, Includes 7 ft Nylon Pullcord with Pendant, Standards FDA Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.