Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waterproof Station, with Clean Cord

  • Mfr # 5701CC

  • Zoro # G6561103


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Color
White
Includes
6 ft CleanCord Pullcord with Pendant
Standards
FDA Listed
Voltage
24V DC
Amps
1/2A at 24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5701CC
Zoro #
G6561103
UPC #
811890032299
Country of Origin
United States

Details

Item
Pull Cord Station
Color
White
Includes
6 ft CleanCord Pullcord with Pendant
Standards
FDA Listed
Voltage
24V DC
Amps
1/2A at 24V DC

Description

Pull Cord Station, Voltage 24V DC, Amps 1/2A at 24V DC, Color White, Includes 6 ft CleanCord Pullcord with Pendant, Standards FDA Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.