Zoro Homepage

White Cord, with Pendant/Connector

  • Mfr # 93990PC-W

  • Zoro # G6523093


product price: $17.19
/ea

Key Features

Color
White
Includes
Connector, Cord, Pendant
Product Type
Pull Cord
Cord Diameter
0.13 in
Overall Length
7 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93990PC-W
Zoro #
G6523093
UPC #
811890035016
Country of Origin
United States

Dimensions

Cord Diameter
0.13 in
Overall Length
7 ft

Details

Item
Pull Cord
Color
White
Includes
Connector, Cord, Pendant
Product Type
Pull Cord
Cord Material
Nylon

Description

White Cord,with Pendant/Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.