Zenith 6-Pin Type Receptacle, w/Pigta
Mfr # 115622
Zoro # G9797963
product price: $50.39
/eaKey Features
Overall Height
1/2 in
Overall Width
3 in
Overall Depth
3 in
Material
Stainless Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115622
Zoro #
G9797963
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1/2 in
Overall Width
3 in
Overall Depth
3 in
Height
1/2 in
Width
3 in
Depth
3 in
Details
Item
Zenith 6-Pin Type Receptacle,w/Pigta
Material
Stainless Steel
Color
Black
For Use With
Wall Receptacles
Includes
6-Pin Receptacle with Pigtails
Finish
Unfinished
Type
Healthcare
Product Type
Wall Receptacle
Description
Zenith 6-Pin Type Receptacle,w/Pigta, For Use With Wall Receptacles, Color Black, Overall Depth 3 in, Includes 6-Pin Receptacle with Pigtails, Overall Height 1/2 in, Overall Width 3 in, Product Type Wall Receptacle, Finish Unfinished, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.