Zoro Homepage

+ Scope Mouth Rinse, Classic Mint, 1 L Bottle, PK6

  • Mfr # 95662

  • Zoro # G6079569


product price: $47.79
/pk 6, $7.97/ea

Key Features

Flavor
Classic Mint
Weight
15.16 lbs
Capacity
1 L
Container Type
Bottle
Size
1 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95662
Zoro #
G6079569
UPC #
10037000956621
Country of Origin
United States

Dimensions

Size
1 L

Details

Flavor
Classic Mint
Weight
15.16 lbs
Capacity
1 L
Container Type
Bottle

Description

Crest® + Scope Mouth Rinse, Classic Mint, 1 L Bottle, 6/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.