This item is Discontinued.

Crestline Crestline 102-A 18 in. x 24 in. Aluminum Framed Cork Board 10210

This item is Discontinued.

Crestline

Crestline 102-A 18 in. x 24 in. Aluminum Framed Cork Board (Discontinued)

Mfr # 10210
Zoro # G903688487
UPC # 813744011306
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10210
Zoro #
G903688487
UPC #
813744011306
Country of Origin
United States

Description

CEP-102-A
Crestline's Aluminum framed bulletin board is made of a fine natural
cork skin laminated to a durable insulation board. The surface will
resist the wear and tear of repeated tacking. Aluminum frame
includes plastic "safety" corners and the back has a nylon cord for
easy hanging. Made in America.
Size: 18" x 24" x 0.75"
  • Length: 24"
  • Height: 18"
  • Width: 0.812"
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.