Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crestline 32B-A 18 in. x 24 in. Aluminum Framed Black Chalkboard

  • Mfr # 32210

  • Zoro # G903959853


product price: $52.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32210
Zoro #
G903959853
UPC #
813744010989
Country of Origin
United States

Description

CEP-32B-A
This wallboard features a premium lead-free Black chalk surface
that erases and cleans easily. Aluminum frame includes plastic
"safety" corners as well as a detachable chalk and eraser tray.
The back has a nylon cord for easy hanging. Remember to
always "chalk-in" the surface, this eliminates the "halo effect"
and ensures long life. Made in America.
Size: 18" x 24" x .750"
  • Length: 24"
  • Height: 18"
  • Width: 0.812"
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.