
Shop CRESTLINE PRODUCTS
See all product information
Dual Surface Table Top Easel, 18.5in x 18in
Mfr # 17305
Zoro # G7536045
product price:Â $67.15
/eaKey Features
Color
White, Green
Material
Dry Erase, Chalk board, Wood
Includes
1 tabletop easel
Recommended Age
3+ Years
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17305
Zoro #
G7536045
UPC #
727638173059
Country of Origin
United States
Details
Color
White, Green
Material
Dry Erase, Chalk board, Wood
Includes
1 tabletop easel
Recommended Age
3+ Years
Recommended Grade
Grade PK+
Description
Designed for table top use, this easel features a white dry-erase surface on one side and a green chalkboard on the reverse. Large center tray provides useful storage space. Table Top Easel is great for the classroom, daycare center, and home! Perfect for use by children because of the small size. Kids can practice their writing and drawing. Measures 18.5" H x 18" W.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.