Zoro Homepage

Adjustable Paper Roll Easel, Black

  • Mfr # 17425

  • Zoro # G304410403


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Color
Assorted
Material
Wooden frame, steel hardware, hardboard
Includes
1 Adjustable Paper Roll Easel - Black Chalk/White Markerboard
Recommended Age
3+ years
Recommended Grade
Grades PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17425
Zoro #
G304410403
UPC #
727638174254
Country of Origin
United States

Details

Color
Assorted
Material
Wooden frame, steel hardware, hardboard
Includes
1 Adjustable Paper Roll Easel - Black Chalk/White Markerboard
Recommended Age
3+ years
Recommended Grade
Grades PK+

Description

This multi-functional easel has a dry-erase board on one side and a chalkboard on the reverse. Includes an 18" x 100' roll of craft paper and two rugged plastic trays. Finger friendly leg brackets hold easel open and collapse flat for quick storage. Boards are adjustable to two heights. Measures 48" T x 24" W.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.