
Deluxe Magnetic Paper Roll Easel, Dry Erase/Black Chalk
Mfr # 17443
Zoro # G102647728
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Color
Assorted
Material
Dry Erase, Chalk Board, Wood
Includes
1 Easel
Recommended Age
3+ years
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17443
Zoro #
G102647728
UPC #
727638174438
Country of Origin
United States
Details
Color
Assorted
Material
Dry Erase, Chalk Board, Wood
Includes
1 Easel
Recommended Age
3+ years
Recommended Grade
Grade PK+
Description
This full size deluxe easel features a magnetic dry-erase board on one side and a black chalkboard on the reverse, as well as a top mounted 18" x 100' craft paper roll. Children, parents, and teachers alike will love the ability to create, display, and teach using this easel. Double hinged for stability at the top, it features two built in rugged trays and sturdy steel leg braces. The solid wood construction measures 48" x 24".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.