Deluxe Magnetic Paper Roll Easel, Green Chalkboard/White Dry Erase, 48''H x 24''W

  • Mfr # 17343

  • Zoro # G516172236


product price:Ā  $142.99
/ea
Free Shipping & Returns

Key Features

Size
48" T x 24" W
Material
Paper, Wood
Recommended Grade
Grade PK+
Recommended Age
3+ years
Includes
1 Easel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17343
Zoro #
G516172236
UPC #
727638173431
Country of Origin
United States

Dimensions

Size
48" T x 24" W

Details

Material
Paper, Wood
Recommended Grade
Grade PK+
Recommended Age
3+ years
Includes
1 Easel
Color
Assorted

Description

This deluxe easel features a magnetic dry-erase board on one side and a green chalkboard on the reverse as well as a top mounted 18 x 100' paper roll. Double hinged for stability at the top, two rugged trays and sturdy steel leg braces. Measures 48 T x 24 W.


  • Features a magnetic dry-erase board on one side and a green chalkboard on the reverse as well as a top mounted 18" x 100' paper roll.
  • Double hinged for stability at the top and features two rugged trays and sturdy steel leg braces.
  • Measures 48" H x 24" W.
  • For best results, prime the chalkboard surface by rubbing the entire surface with the side of a chalk stick, then erase completely.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.