
Small Replacement Roll of Drawing Paper, 15in. W X 100ft. L
Mfr # 17316
Zoro # G312511352
product price: $22.45
/eaKey Features
Color
White
Includes
1 Paper Roll
Material
Paper
Recommended Age
3+ years
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17316
Zoro #
G312511352
UPC #
727638173165
Country of Origin
United States
Details
Color
White
Includes
1 Paper Roll
Material
Paper
Recommended Age
3+ years
Recommended Grade
Grade PK+
Description
This replacement roll of drawing paper measures 15in W X 100' L.
- Replacement roll of drawing paper
- Measures 15" W X 100' L
- For use with the following easels: 17237 and 17315.
- Easily accepts markers, crayon, paint, and chalk
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.