Zoro Homepage

Table Top Easel, Black

  • Mfr # 17405

  • Zoro # G504410432


product price: $74.15
/ea

Key Features

Color
Assorted
Material
Wooden frame, steel hardware, and hardboard
Includes
1 Table Top Easel - Black Chalk/White Markerboard
Recommended Age
3+ years
Recommended Grade
Grades PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17405
Zoro #
G504410432
UPC #
727638174056
Country of Origin
United States

Details

Color
Assorted
Material
Wooden frame, steel hardware, and hardboard
Includes
1 Table Top Easel - Black Chalk/White Markerboard
Recommended Age
3+ years
Recommended Grade
Grades PK+

Description

Table Top Easel is great for the classroom, daycare center, and home! They are designed for table top use. This easel features a white dry-erase surface on one side and a black chalkboard on the reverse. Large center tray provides useful storage space. The small size is perfect for use by children. Kids can practice their writing and drawing with the Table Top Easel. Measures 18.5" H x 18" W.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.