Zoro Homepage

10" Crepe Pan

  • Mfr # CRE10

  • Zoro # G809440028


product price: $21.29
/ea
Sold in multiples of 20 for $425.80

Key Features

Product Type
Crepe Pan
Finish/Coating
Teflon
Non-Stick
Yes
Top Diameter
10 in
Bottom Diameter
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRE10
Zoro #
G809440028
UPC #
710277524146
Country of Origin
China

Dimensions

Top Diameter
10 in
Bottom Diameter
10 in

Details

Item
Crepe Pan
Product Type
Crepe Pan
Finish/Coating
Teflon
Non-Stick
Yes
Dishwasher Safe
No
Oven Safe
No
NSF Certified
No

Description

Crepe Pan, Oven Safe No, Product Type Crepe Pan, Bottom Diameter 10 in, Dishwasher Safe No, Finish/Coating Teflon, Non-Stick Yes, NSF Certified No, Top Diameter 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.