Zoro Homepage

1/8" Sheet Pan 10" x 6"x 1"

  • Mfr # SP610

  • Zoro # G009768939


product price: $7.79
/ea

Key Features

Material
Aluminum
Gauge
18 ga
Overall Depth
1 in
Oven Safe
Yes
Product Type
Sheet Pan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP610
Zoro #
G009768939
UPC #
710277104904
Country of Origin
China

Dimensions

Overall Length
10 in
Overall Depth
1 in
Sheet Pan Size
One Eighth
Overall Width
6 in

Details

Item
Sheet Pan
Material
Aluminum
Gauge
18 ga
Oven Safe
Yes
Product Type
Sheet Pan
Coating
Uncoated
Perforation
Solid
Freezer Safe
No
Bead Closure
Closed Bead
NSF Certified
No
Dishwasher Safe
Yes

Description

Sheet Pan, Sheet Pan Size One Eighth, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe Yes, Freezer Safe No, Perforation Solid, Overall Length 10 in, Overall Width 6 in, Overall Depth 1 in, Gauge 18 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.