Zoro Homepage

8.5" Crepe Pan

  • Mfr # CRE8

  • Zoro # G809439978


product price: $18.39
/ea

Key Features

Oven Safe
No
Bottom Diameter
8 1/2 in
Non-Stick
Yes
Dishwasher Safe
No
Finish/Coating
Teflon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRE8
Zoro #
G809439978
UPC #
710277524160
Country of Origin
China

Dimensions

Bottom Diameter
8 1/2 in
Top Diameter
8 1/2 in

Details

Item
Crepe Pan
Oven Safe
No
Non-Stick
Yes
Dishwasher Safe
No
Finish/Coating
Teflon
Product Type
Crepe Pan
NSF Certified
No

Description

Crepe Pan, Oven Safe No, Product Type Crepe Pan, Bottom Diameter 8 1/2 in, Dishwasher Safe No, Finish/Coating Teflon, Non-Stick Yes, NSF Certified No, Top Diameter 8 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.