9 5/8 IN PLATTER
Mfr # BP52
Zoro # G413990704
product price: $136.99
/pk 12, $11.42/ea
Free Shipping & Returns
Key Features
Overall Width
9 5/8 in
Color
Blue, Orange, Rose, Sage, Teal, Yellow
Material
Vitrified
Overall Height
1 1/8 in
Features
6 Colors Per Case, Dishwasher Safe, Finger Print/Glare Resistant, Oven and Microwave Safe, Simple Color Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP52
Zoro #
G413990704
UPC #
710277104522
Country of Origin
China
Dimensions
Overall Width
9 5/8 in
Overall Height
1 1/8 in
Overall Length
11 1/2 in
Details
Item
Platter
Color
Blue, Orange, Rose, Sage, Teal, Yellow
Material
Vitrified
Features
6 Colors Per Case, Dishwasher Safe, Finger Print/Glare Resistant, Oven and Microwave Safe, Simple Color Design
Handle Included
No
NSF Certified
No
Product Type
Oval Platter
Pattern
Bay
Edge Style
Narrow Rim
Description
Platter, Product Type Oval Platter, Color Blue, Orange, Rose, Sage, Teal, Yellow, Diameter Not Applicable, Edge Style Narrow Rim, Features 6 Colors Per Case, Dishwasher Safe, Finger Print/Glare Resistant, Oven and Microwave Safe, Simple Color Design, Handle Included No, Material Vitrified, Overall Height 1 1/8 in, Overall Length 11 1/2 in, Overall Width 9 5/8 in, NSF Certified No, Pattern Bay, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.