Zoro Homepage

9" x 6" Polyethylene Cutting Board, White

  • Mfr # PCB69

  • Zoro # G3854691


product price: $6.29
/ea

Key Features

Length
9 in
Width
6 in
Material
Polyethylene
Color
White
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCB69
Zoro #
G3854691
UPC #
710277600697
Country of Origin
Taiwan, Province of China

Dimensions

Length
9 in
Width
6 in
Thickness
1/2 in
Overall Length
9 in
Overall Width
6 in

Details

Item
Cutting Board
Material
Polyethylene
Color
White
Series
PCB
Standards
NSF Listed
Features
Reversible
NSF Certified
Yes
Product Type
Cutting Board

Description

Cutting Board, Color White, Material Polyethylene, Length 9 In., Width 6 In., Thickness 1/2 In., Series PCB, Features Reversible, Standards NSF Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.