9x13x1 Qtr. Sheet Pan
- Mfr # SP913
- Zoro # G5730210
product price:Â
$
7.49
/ea
Key Features
Bead Closure
Closed Bead
NSF Certified
No
Product Type
Sheet Pan
Sheet Pan Size
One Quarter
Oven Safe
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP913
- Zoro #
- G5730210
- UPC #
- 710277531052
- Country of Origin
- China
Dimensions
- Overall Length
- 13 in
- Sheet Pan Size
- One Quarter
- Overall Width
- 9 in
- Overall Depth
- 1 in
- Length
- 13 in
Details
- Item
- Sheet Pan
- Bead Closure
- Closed Bead
- NSF Certified
- No
- Product Type
- Sheet Pan
- Oven Safe
- Yes
- Coating
- Uncoated
- Freezer Safe
- No
- Perforation
- Solid
- Gauge
- 18 ga
- Shell Material
- Aluminum
- Dishwasher Safe
- No
- Material
- Aluminum
Description
Sheet Pan, Sheet Pan Size One Quarter, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Overall Length 13 in, Overall Width 9 in, Overall Depth 1 in, Gauge 18 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.