Zoro Homepage

Aluminum Scoop, 57 oz.

  • Mfr # AS57

  • Zoro # G7624671


product price: $14.79
/ea

Key Features

Color
Silver
NSF Certified
No
Capacity (Oz.)
57 oz
Material of Construction
Aluminum
Handle Reinforcement
Non-Reinforced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS57
Zoro #
G7624671
UPC #
710277560052
Country of Origin
China

Details

Item
Scoop
Color
Silver
NSF Certified
No
Capacity (Oz.)
57 oz
Material of Construction
Aluminum
Handle Reinforcement
Non-Reinforced
Autoclavable
No
Metal Detectable
No

Description

Scoop, Capacity 57 oz, Autoclavable No, Product Type Scoop, Material Cast Aluminum, Metal Detectable No, NSF Certified No, FDA Compliant No, Handle Reinforcement Non-Reinforced, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.