Basting Spoon, Black, 15 in. L
Mfr # PHS15
Zoro # G1838439
product price: $3.69
/eaKey Features
Serving Utensil Capacity
No Capacity
Utensil Material
Stainless Steel
Material
Plastic
Utensil Handle Material
ABS Plastic
Dishwasher Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PHS15
Zoro #
G1838439
UPC #
710277364155
Country of Origin
India
Dimensions
Utensil Length
15 in
Utensil Width
2 3/4 in
Details
Item
Basting Spoon
Serving Utensil Capacity
No Capacity
Utensil Material
Stainless Steel
Material
Plastic
Utensil Handle Material
ABS Plastic
Dishwasher Safe
Yes
Color
Silver
Utensil Handle Color
Black
NSF Certified
No
Utensil Color
Stainless Steel
Coated Handle
No
Head Design
Solid
Product Type
Basting Spoon
Description
Basting Spoon, Material Stainless Steel, Length 15 In., Width 2-3/4 In., Handle Material ABS Plastic, Handle Color Black, Color Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.