Zoro Homepage

Beverage Dispenser, Black, 2.5 gal Cap.

  • Mfr # BEV

  • Zoro # G613171538


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Overall Depth
17 in
Color
Black
Dispenser Actuation
Press Faucet
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEV
Zoro #
G613171538
UPC #
710277630533
Country of Origin
China

Dimensions

Overall Depth
17 in
Overall Width
16 in
Overall Height
19 in

Details

Item
Beverage Dispenser
Material
Polyethylene
Color
Black
Dispenser Actuation
Press Faucet
Shape
Rectangle
Number of Dispensers
1
Temperature
Cold, Hot, Room Temperature
Includes Label
Yes
Capacity
2.5 gal

Description

Beverage Dispenser, Capacity 2.5 gal, Shape Rectangle, Color Black, Overall Height 19 in, Overall Width 16 in, Overall Depth 17 in, Overall Diameter Not Applicable, Number of Dispensers 1, Material Polyethylene, Dispenser Actuation Press Faucet, Includes Label Yes, Temperature Cold, Hot, Room Temperature

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.