Zoro Homepage

Blade with Frame, 1/2 In W, Aluminum

  • Mfr # PB12

  • Zoro # G7820233


product price: $25.99
/ea

Key Features

Blade Length
3 1/4 in
Dishwasher Safe
No
NSF Certified
No
Cut Size
1/2 in
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB12
Zoro #
G7820233
UPC #
710277356365
Country of Origin
China

Dimensions

Blade Length
3 1/4 in
Cut Size
1/2 in
Width
1/2 in

Details

Item
Blade with Frame
Dishwasher Safe
No
NSF Certified
No
Number of Cuts
36
Body Material
Aluminum
Product Type
Blade with Frame
Includes Mounting Hardware
No

Description

Blade with Frame, Blade Length 3 1/4 in, Cut Size 1/2 in, Includes Mounting Hardware No, Dishwasher Safe No, Product Type Blade with Frame, Body Material Aluminum, Number of Cuts 36, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.