Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bone White Dover Narrow Rim Mug 7-1/2 oz., Pk36

  • Mfr # CM41W

  • Zoro # G7929695


product price: $75.59
/pk 36, $2.10/ea
Free Shipping & Returns

Key Features

Material
Ceramic
Type
Dover Narrow Rim
Size
7 1/2 oz
Diameter
3 1/2 in
Overall Height
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM41W
Zoro #
G7929695
UPC #
710277106021
Country of Origin
China

Dimensions

Size
7 1/2 oz
Diameter
3 1/2 in
Overall Height
3 5/8 in
Overall Diameter
3 1/2 in

Details

Item
Mug
Color
White
Material
Ceramic
Type
Dover Narrow Rim
Product Type
Mug
Capacity
7 1/2 fl oz

Description

Mug, Material Ceramic, Color White, Overall Height 3 5/8 in, Capacity 7 1/2 fl oz, Product Type Mug, Overall Diameter 3 1/2 in, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.