Zoro Homepage

Boning Knife, Straight, 6 in. L, Black

  • Mfr # KN140

  • Zoro # G1892180


product price: $28.39
/ea

Key Features

Blade Type
Straight
NSF Certified
Yes
Handle Color
Black
Handle
Santoprene
Type
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN140
Zoro #
G1892180
UPC #
710277640563
Country of Origin
China

Dimensions

Length
6 in

Details

Item
Boning Knife
Blade Type
Straight
NSF Certified
Yes
Handle Color
Black
Handle
Santoprene
Type
Curved
Blade Material
High Carbon Steel
Knife Type
Boning Knife
Forged/Stamped
Forged
Number of Implements
1
Edge Style
Sharp Edge
Metal Detectable
No

Description

Boning Knife, Curved, Length 6 In., Blade Type Straight, Blade Material High Carbon Steel, Santoprene Handle, Handle Color Black, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.