Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bouillon Cup, 8 oz., Ceramic Bright White PK36

  • Mfr # FR12

  • Zoro # G7942767


product price: $69.29
/pk 36, $1.92/ea

Key Features

Type
Firenze
Capacity
8 oz
Overall Height
2.25 in
Diameter
4 in
Color
Bright White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FR12
Zoro #
G7942767
UPC #
710277107899
Country of Origin
China

Dimensions

Overall Height
2.25 in
Diameter
4 in

Details

Item
Bouillon Cup
Type
Firenze
Capacity
8 oz
Color
Bright White
Material
Ceramic

Description

Bouillon Cup, Color Bright White, Diameter 4 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 1/4 in, Product Type Bouillon Cup, Capacity 8 oz, Material Ceramic, Pattern Firenze, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.