Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bouillon Spoon, 6 3/4 in L, Silver, PK36

  • Mfr # CON510

  • Zoro # G5321575


product price: $24.19
/pk 36, $0.67/ea

Key Features

Pattern
Contessa
Material
Stainless Steel
Product Type
Bouillon Spoon
Stainless Steel Grade
18/0
Overall Length
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CON510
Zoro #
G5321575
UPC #
710277114101
Country of Origin
China

Dimensions

Overall Length
6 3/4 in

Details

Item
Bouillon Spoon
Pattern
Contessa
Material
Stainless Steel
Product Type
Bouillon Spoon
Stainless Steel Grade
18/0

Description

Bouillon Spoon, Product Type Bouillon Spoon, Color Silver, Material Stainless Steel, Overall Length 6 3/4 in, Pattern Contessa, Stainless Steel Grade 18/0, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.