Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bowl Scraper, 3-3/4 x 5-3/4 In, PK12

  • Mfr # BS64

  • Zoro # G6110343


product price: $11.59
/pk 12, $0.97/ea

Key Features

Handle Material
Plastic
Overall Length
3 3/4 in
Metal Detectable
No
Scraper Design
1-Piece
Blade Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS64
Zoro #
G6110343
UPC #
710277356112
Country of Origin
China

Dimensions

Overall Length
3 3/4 in
Blade Length
3 in
Blade Width
5 1/2 in

Details

Handle Material
Plastic
Metal Detectable
No
Scraper Design
1-Piece
Color
White
Tether Capable
Not Tether Capable
Working Temp.
0 Degrees to 450 Degrees F
Blade Material
Plastic
Item
Bench Scraper
Tether Style
Not Tether Capable
Product Type
Bowl Scraper
Material
Plastic
Maximum Temperature
450 Degrees F
NSF Certified
No
Minimum Temperature
0 Degrees F
Autoclavable
No
Handle Included
No

Description

Bench Scraper, Minimum Temperature 0 Degrees F, Product Type Bowl Scraper, Autoclavable No, Blade Length 5 3/4 in, Blade Material Plastic, Blade Width 3 3/4 in, Handle Included No, Handle Material Plastic, Maximum Temperature 450 Degrees F, Overall Length 5 3/4 in, Metal Detectable No, NSF Certified No, FDA Compliant No, Color White, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.