Shop CRESTWARE
See all product information
Create Account
Brazier, 14 in Dia, Aluminum
- Mfr # BZR15
- Zoro # G109197448
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Capacity
15 qt
Material
Aluminum
Gauge
5 mm
Overall Height
5 3/4 in
Dishwasher Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BZR15
- Zoro #
- G109197448
- UPC #
- 710277513157
- Country of Origin
- China
Dimensions
- Overall Height
- 5 3/4 in
- Overall Diameter
- 14 in
Details
- Item
- Brazier
- Capacity
- 15 qt
- Material
- Aluminum
- Gauge
- 5 mm
- Dishwasher Safe
- No
- Cover Included
- Yes
- Body Material
- Aluminum
- Product Type
- Brazier
- Oven Safe
- No
- NSF Certified
- Yes
Description
Brazier, Gauge 5 mm, Overall Height 5 3/4 in, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Brazier, Body Material Aluminum, Cover Included Yes, NSF Certified Yes, Capacity 15 qt, Overall Diameter 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.