Shop LIFEMASTER
See all product information
Create Account
14-Piece Pots and Pans Set, Non-Stick, with Lids, Skillet Pans, Gas, Electric, Induction, Golden
- Mfr # LMPAC10
- Zoro # G215819906
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Capacity
450 Cubic Feet
Color
White
Size
1 Piece
Depth
12.6 in
Width
11.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LMPAC10
- Zoro #
- G215819906
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 1 Piece
- Depth
- 12.6 in
- Width
- 11.6 in
Details
- Capacity
- 450 Cubic Feet
- Color
- White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.