Shop CRESTWARE
See all product information
Create Account
Brazier, 17 1/4 in Dia, Aluminum
- Mfr # BZR25
- Zoro # G509197413
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Capacity
25 qt
Material
Aluminum
Gauge
5 mm
Oven Safe
No
Cover Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BZR25
- Zoro #
- G509197413
- UPC #
- 710277513256
- Country of Origin
- China
- Item
- Brazier
- Capacity
- 25 qt
- Material
- Aluminum
- Gauge
- 5 mm
- Oven Safe
- No
- Cover Included
- Yes
- NSF Certified
- Yes
- Body Material
- Aluminum
- Dishwasher Safe
- No
- Product Type
- Brazier
Description
Brazier, Gauge 5 mm, Overall Height 6 in, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Brazier, Body Material Aluminum, Cover Included Yes, NSF Certified Yes, Capacity 25 qt, Overall Diameter 17 1/4 in