Shop CRESTWARE
See all product information
Create Account
Brazier, 24 1/4 in Dia, Aluminum
- Mfr # BZR40
- Zoro # G409197414
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Capacity
40 qt
Material
Aluminum
Gauge
5 mm
NSF Certified
Yes
Cover Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BZR40
- Zoro #
- G409197414
- UPC #
- 710277513409
- Country of Origin
- China
Dimensions
- Overall Height
- 5 3/4 in
- Overall Diameter
- 24 1/4 in
Details
- Item
- Brazier
- Capacity
- 40 qt
- Material
- Aluminum
- Gauge
- 5 mm
- NSF Certified
- Yes
- Cover Included
- Yes
- Dishwasher Safe
- No
- Product Type
- Brazier
- Oven Safe
- No
- Body Material
- Aluminum
Description
Brazier, Gauge 5 mm, Overall Height 5 3/4 in, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Brazier, Body Material Aluminum, Cover Included Yes, NSF Certified Yes, Capacity 40 qt, Overall Diameter 24 1/4 in