Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Industrial Bench Scale, LCD, 1 oz
- Mfr # FG401088
- Zoro # G1726949
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Remote Control/Display
Corded Remote
NEC Rating
Not NEC Rated
Weighing Units
lb/oz
Standards
REACH
Overall Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG401088
- Zoro #
- G1726949
- UPC #
- -
- Country of Origin
- China
- Item
- Industrial Bench Scale
- Remote Control/Display
- Corded Remote
- NEC Rating
- Not NEC Rated
- Weighing Units
- lb/oz
- Standards
- REACH
- NTEP Rating
- Not NTEP Rated
- Washdown
- No
- Product Type
- Industrial Bench Scale
- Body Material
- Metal, Plastic
- IP Rating
- Not IP Rated
- Weighing Surface Material
- Steel
- Scale Mechanism
- Digital
- Weight Capacity - Imperial
- 150 lb
- Scale Use Location
- Receiving
Dimensions
- Overall Height
- 2 in
- Weighing Surface Width
- 12 1/4 in
- Weighing Surface Depth
- 12 1/4 in
- Overall Depth
- 12 1/4 in
Description
Digital Food Service Scale,150 lb. Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.