Zoro Homepage

Bread Knife, Serrated, 10 in. L, White

  • Mfr # KN21

  • Zoro # G1892147


product price: $13.79
/ea

Key Features

Blade Type
Curved
NSF Certified
Yes
Handle Material
Polypropylene
Handle
Polypropylene
Type
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN21
Zoro #
G1892147
UPC #
710277640334
Country of Origin
China

Dimensions

Length
10 in

Details

Item
Bread Knife
Blade Type
Curved
NSF Certified
Yes
Handle Material
Polypropylene
Handle
Polypropylene
Type
Curved
Handle Color
White
Blade Material
High Carbon Steel
Knife Type
Bread Knife
Metal Detectable
No
Number of Implements
1

Description

Bread Knife, Curved, Length 10 In., Blade Type Serrated, Blade Material High Carbon Steel, Polypropylene Handle, Handle Color White, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.