This item is Discontinued.

Crestware Bread Plate, 5-1/2", Ceramic Bone White PK36 PIC41

Bread Plate, 5-1/2", Ceramic Bone White PK36 (Discontinued)

  • Mfr # PIC41
  • Zoro # G8104844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PIC41
Zoro #
G8104844
UPC #
710277109275
Country of Origin
China

Dimensions

Dia. (In.)
5-1/2
Overall Length (In.)
5-1/2
Overall Width (In.)
5-1/2
Overall Height (In.)
2-3/4

Details

Item
Bread Plate
Type
PIC China
Color
Bone White
Material
Ceramic

Description

Bread Plate, Color Bone White, Material Ceramic, Package Quantity 36

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.