Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bus Tub, 20.5 in L, White

  • Mfr # BT7WH

  • Zoro # G9969583


product price: $10.75
/ea

Key Features

Material
Plastic
Color
White
Height
7 in
Length
23 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT7WH
Zoro #
G9969583
UPC #
710277440569
Country of Origin
United States

Dimensions

Height
7 in
Length
23 in
Width
16 in
Lid Length
23 in
Overall Length
22 1/2 in
Overall Height
7 in
Overall Width
15 1/2 in
Lid Width
16 in

Details

Item
Bus Tub
Material
Plastic
Color
White
For Use With
BTLIDWH
Standards
NSF
Product Type
Bus Tub
Lid Included
No
Dishwasher Safe
No
Compatible Container Manufacturer Part Number
BTLIDWH
NSF Certified
Yes

Description

Bus Tub, Compatible Container Grainger Part Number 38UZ57, Dishwasher Safe No, Product Type Bus Tub, For Use With BTLIDWH, Overall Height 7 in, Compatible Container Manufacturer Part Number BTLIDWH, Lid Included No, Lid Length 23 in, Lid Width 16 in, Material Plastic, Color White, NSF Certified Yes, Overall Length 22 1/2 in, Overall Width 15 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.