Zoro Homepage

Bus Tub Lid, Polypropylene, Gray

  • Mfr # BTLIDGY

  • Zoro # G8547384


product price: $8.79
/ea

Key Features

Material
Plastic
Color
Gray
Height
1 in
Length
20 1/2 in
Width
15 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTLIDGY
Zoro #
G8547384
UPC #
710277440385
Country of Origin
United States

Dimensions

Height
1 in
Length
20 1/2 in
Width
15 3/4 in
Overall Height
1 in
Lid Length
22 1/2 in
Lid Width
15 3/4 in
Overall Width
15 3/4 in
Overall Length
20 1/2 in

Details

Item
Bus Tub Lid
Material
Plastic
Color
Gray
Standards
NSF
For Use With
BT5GY, BT7GY
Product Type
Bus Tub Lid
Perforated/Solid Lid
Solid
Lid Included
Yes
Dishwasher Safe
No
NSF Certified
Yes
Compatible Container Manufacturer Part Number
BT5GY, BT7GY

Description

Bus Tub Lid, Compatible Container Grainger Part Number 19YU56, 19YU59, Dishwasher Safe No, Product Type Bus Tub Lid, For Use With BT5GY, BT7GY, Overall Height 1 in, Compatible Container Manufacturer Part Number BT5GY, BT7GY, Lid Included Yes, Lid Length 22 1/2 in, Lid Width 15 3/4 in, Perforated/Solid Lid Solid, Material Plastic, Color Gray, NSF Certified Yes, Overall Length 20 1/2 in, Overall Width 15 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.