Zoro Homepage

Bus Tub, Polypropylene, Brown

  • Mfr # BT7BR

  • Zoro # G8547341


product price: $10.65
/ea

Key Features

Material
Plastic
Color
Brown
Height
7 in
Length
20 1/2 in
Width
15 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT7BR
Zoro #
G8547341
UPC #
710277440439
Country of Origin
United States

Dimensions

Height
7 in
Length
20 1/2 in
Width
15 1/2 in
Overall Length
22 1/2 in
Lid Width
15 1/2 in
Overall Height
7 in
Lid Length
20 1/2 in
Overall Width
15 1/2 in

Details

Item
Bus Tub
Material
Plastic
Color
Brown
Standards
NSF
Product Type
Bus Tub
NSF Certified
Yes
Lid Included
No
Dishwasher Safe
No

Description

Bus Tub, Dishwasher Safe No, Product Type Bus Tub, Overall Height 7 in, Compatible Container Manufacturer Part Number Not Applicable, Lid Included No, Lid Length 20 1/2 in, Lid Width 15 1/2 in, Material Plastic, Color Brown, NSF Certified Yes, Overall Length 22 1/2 in, Overall Width 15 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.