Zoro Homepage

Bus Tub, Polypropylene, Gray

  • Mfr # BT5GY

  • Zoro # G8547323


product price: $10.75
/ea

Key Features

Material
Plastic
Color
Gray
Height
5 in
Length
20 1/2 in
Width
15 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT5GY
Zoro #
G8547323
UPC #
710277440415
Country of Origin
United States

Dimensions

Height
5 in
Length
20 1/2 in
Width
15 3/4 in
Overall Height
5 in
Overall Width
16 in
Lid Width
15 3/4 in
Overall Length
22 1/2 in
Lid Length
20 1/2 in

Details

Item
Bus Tub
Material
Plastic
Color
Gray
Standards
NSF
Product Type
Bus Tub
NSF Certified
Yes
Dishwasher Safe
No
Lid Included
No

Description

Bus Tub, Dishwasher Safe No, Product Type Bus Tub, Overall Height 5 in, Compatible Container Manufacturer Part Number Not Applicable, Lid Included No, Lid Length 20 1/2 in, Lid Width 15 3/4 in, Material Plastic, Color Gray, NSF Certified Yes, Overall Length 22 1/2 in, Overall Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.