Cake Server, White, 10-3/4 in. L
Mfr # PHCS
Zoro # G1838481
product price: $5.89
/eaKey Features
Serving Utensil Capacity
No Capacity
Utensil Material
Stainless Steel
Handle Material
Plastic
Utensil Handle Material
ABS Plastic
Dishwasher Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PHCS
Zoro #
G1838481
UPC #
710277321059
Country of Origin
Taiwan, Province of China
Dimensions
Utensil Length
10 3/4 in
Utensil Width
2 in
Details
Item
Cake/Pie Server
Serving Utensil Capacity
No Capacity
Utensil Material
Stainless Steel
Handle Material
Plastic
Utensil Handle Material
ABS Plastic
Dishwasher Safe
Yes
Color
White
Utensil Handle Color
White
NSF Certified
No
Utensil Color
White
Product Type
Cake/Pie Server
Description
Cake Server, Material Stainless Steel, Length 10-3/4 In., Width 2 In., Handle Material ABS Plastic, Handle Color White, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.