Zoro Homepage

Cake Server, White, 8 in. L

  • Mfr # PHT22

  • Zoro # G1838396


product price: $3.99
/ea

Key Features

Serving Utensil Capacity
No Capacity
Utensil Material
Stainless Steel
Handle Material
Plastic
Utensil Handle Material
ABS Plastic
Dishwasher Safe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHT22
Zoro #
G1838396
UPC #
710277321110
Country of Origin
China

Dimensions

Utensil Length
8 in
Utensil Width
2 1/2 in

Details

Item
Cake/Pie Server
Serving Utensil Capacity
No Capacity
Utensil Material
Stainless Steel
Handle Material
Plastic
Utensil Handle Material
ABS Plastic
Dishwasher Safe
Yes
Color
White
Utensil Handle Color
White
NSF Certified
No
Utensil Color
White
Product Type
Cake/Pie Server

Description

Cake Server, Material Stainless Steel, Length 8 In., Width 2-1/2 In., Handle Material ABS Plastic, Handle Color White, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.