Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Champagne Bucket Stand

  • Mfr # CBS

  • Zoro # G309252916


product price: $20.89
/ea
Sold in multiples of 3 for $62.67

Key Features

Color
Silver
NSF Certified
No
Product Type
Tabletop Champagne Bucket Stand
Handle Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS
Zoro #
G309252916
UPC #
710277436029
Country of Origin
China

Details

Item
Champagne Stand
Color
Silver
NSF Certified
No
Product Type
Tabletop Champagne Bucket Stand
Handle Included
No

Description

Champagne Stand, Overall Width Not Applicable, Handle Included No, Product Type Tabletop Champagne Bucket Stand, Color Silver, Depth Not Applicable, Overall Diameter Not Applicable, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.