Zoro Homepage

Chef Knife, Straight, 10 in. L, Black

  • Mfr # KN131

  • Zoro # G1892208


product price: $39.89
/ea

Key Features

Blade Type
Straight
NSF Certified
Yes
Blade Material
High Carbon Steel
Handle Color
Black
Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN131
Zoro #
G1892208
UPC #
710277640549
Country of Origin
China

Dimensions

Length
10 in

Details

Item
Chef Knife
Blade Type
Straight
NSF Certified
Yes
Blade Material
High Carbon Steel
Handle Color
Black
Type
Straight
Handle
Santoprene
Knife Type
Chef's Knife
Metal Detectable
No
Edge Style
Sharp Edge
Forged/Stamped
Forged
Number of Implements
1

Description

Chef Knife, Straight, Length 10 In., Blade Type Straight, Blade Material High Carbon Steel, Santoprene Handle, Handle Color Black, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.