Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chef Knife, Straight, 12 in. L, White

  • Mfr # KN32

  • Zoro # G1892101


product price: $19.49
/ea

Key Features

Blade Type
Straight
NSF Certified
Yes
Handle Material
Polypropylene
Blade Material
High Carbon Steel
Handle Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KN32
Zoro #
G1892101
UPC #
710277640372
Country of Origin
China

Dimensions

Length
12 in

Details

Item
Chef Knife
Blade Type
Straight
NSF Certified
Yes
Handle Material
Polypropylene
Blade Material
High Carbon Steel
Handle Color
White
Handle
Polypropylene
Type
Straight
Knife Type
Chef's Knife
Metal Detectable
No
Number of Implements
1

Description

Chef Knife, Straight, Length 12 In., Blade Type Straight, Blade Material High Carbon Steel, Polypropylene Handle, Handle Color White, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.