Chef Knife, Straight, 8 in. L, Black
Mfr # KN130
Zoro # G1892217
product price: $35.79
/eaKey Features
Blade Type
Straight
NSF Certified
Yes
Handle Color
Black
Type
Straight
Blade Material
High Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KN130
Zoro #
G1892217
UPC #
710277640532
Country of Origin
China
Dimensions
Length
8 in
Details
Item
Chef Knife
Blade Type
Straight
NSF Certified
Yes
Handle Color
Black
Type
Straight
Blade Material
High Carbon Steel
Handle
Santoprene
Number of Implements
1
Metal Detectable
No
Edge Style
Sharp Edge
Forged/Stamped
Forged
Knife Type
Chef's Knife
Description
Chef Knife, Straight, Length 8 In., Blade Type Straight, Blade Material High Carbon Steel, Santoprene Handle, Handle Color Black, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.